Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dynamic Hydraulic Gear Pump 0.55 cu.in/rev, 1/2 " Dia. Straight Drive Shaft
See all 84 items in product family

Dynamic Hydraulic Gear Pump 0.55 cu.in/rev, 1/2 " Dia. Straight Drive Shaft

Item #: WBB537176

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $93.95 ea.
4+ $88.95 ea.
Product Information
Customer Review
Product Q&A
Dynamic Hydraulic Gear Pumps are compact ,high performance,high pressure gear pumps that are constructed of heavy strength aluminium body and cast iron end plates with displacements from .07 to .55 cu. in/rev³. Used in agriculture, compactors, mobile applications etc- mounting flange is SAE aa- 2 bolt standard ports are SAE-8 inlet and sae-6 outlet- standard drive shaft 1/2" inch straight shaft with 1/8 key.

Product Specifications

    • PSI3480
    • SHAFT1/2" Dia. Straight Drive Shaft
    • MANUFACTURERS PART NUMBERGP-F10-91-P-A
    • FRAME SIZE CU. IN REV0.55
    • DESCRIPTIONHydraulic Gear Pump
    • CONSTRUCTIONAluminium Body and Cast Iron End Plates
    • GPM11.90 GPM At 5000 RPM
    • ROTATIONCounter Clockwise
    • PORT SIZESAE -12 In -10 Out
    • RPMMax 5000 RPM
    • MOUNTING GROUPSAE AA - 2 Bolt Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!