Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hydraulic Gear Pumps


(86 Items)
Dynamic Hydraulic Gear Pump 0.97 cu.in/rev, 5/8 Dia. Straight Shaft, 15.12 GPM @ MAX 3600 RPM
Remove

      Items
Dynamic Hydraulic Gear Pump 0.97 cu.in/rev, 5/8 Dia. Straight Shaft, 15.12 GPM @ MAX 3600 RPM Dynamic Hydraulic Gear Pump 0.97 cu.in/rev, 5/8 Dia. Straight Shaft, 15.12 GPM @ MAX 3600 RPM


Dynamic Hydraulic Gear Pump 0.97 cu.in/rev, 5/8 Dia. Straight Shaft, 15.12 GPM @ MAX 3600 RPM
Dynamic Hydraulic Gear Pump 0.97 cu.in/rev, 5/8 Dia. Straight Shaft, 15.12 GPM @ MAX 3600 RPM
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB537120
Price: $101.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.

Product Specifications
DESCRIPTION Hydraulic Gear Pump
MOUNTING GROUP SAE A - 2 Bolt Mount
SHAFT 5/8" Dia. Straight Shaft
MANUFACTURERS PART NUMBER GP-F20-16-P-C
FRAME SIZE CU. IN REV 0.97
RPM MAX 3600 RPM
CONSTRUCTION Aluminium Body and Cast Iron End Plates
GPM 15.12 GPM At MAX 3600 RPM
ROTATION Clockwise
PORT SIZE SAE -12 In -10 Out


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Dynamic Hydraulic Gear Pump 0.07 cu.in/rev

Dynamic Hydraulic Gear Pump 0.07 cu.in/rev

From $83.95
More Info
Add to Cart
Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft, 23.69 GPM @ MAX 3600 RPM

Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft, 23.69 GPM @ MAX 3600 RPM

From $103.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)