Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
DC Motors (319)
Remove
Leeson DC Motor Low Voltage 1/8HP, 3000RPM, 56D, IP44, 12V, S1, 40C, 1.0SF, B14, Commercial Duty
Remove

      Items
Leeson DC Motor Low Voltage 1/8HP, 3000RPM, 56D, IP44, 12V, S1, 40C, 1.0SF, B14, Commercial Duty Leeson DC Motor Low Voltage 1/8HP, 3000RPM, 56D, IP44, 12V, S1, 40C, 1.0SF, B14, Commercial Duty


Leeson DC Motor Low Voltage 1/8HP, 3000RPM, 56D, IP44, 12V, S1, 40C, 1.0SF, B14, Commercial Duty
Leeson DC Motor Low Voltage 1/8HP, 3000RPM, 56D, IP44, 12V, S1, 40C, 1.0SF, B14, Commercial Duty
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB588220
List Price $169.00    Save 38%
Price: $104.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Specifications: Suitable for applications having battery or solar powered operations, or generator supplied low voltage DC. These motors are high torque, continuous duty designs. Applications range from pumps to electric carts.

Mechanical Specifications:

  • Easy Access Brushes for servicing
  • Large over-sized brushes assure longer brush life
  • Removable stamp steel base
  • Permanently lubricated sealed ball bearings
  • High starting Torque
  • Linear speed/torque over entire speed range
  • Capable of Dynamic braking
  • Two-lead connections for simple rotation reversing.
Product Specifications
HORSEPOWER 1/8
ENCLOSURE IP44
FRAME 56D
MOUNTING B14
RPM 3000
VOLTAGE 12
HERTZ DC
AMBIENT TEMP C 40C
CATALOG NO. 970.6
APPLICATIONS Portable Pumps, Fans Augers, Winches, Lifts, Vehicles
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart
Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)