Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors DC Motor Low Voltage 1/8HP, 3000RPM, 56D, IP44, 90V, S1, 40C, 1.0SF, B14, Commercial
See all 9 items in product family

Leeson Motors DC Motor Low Voltage 1/8HP, 3000RPM, 56D, IP44, 90V, S1, 40C, 1.0SF, B14, Commercial

Item #: WBB588218

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $163.00 Save up to 37%
Qty Price
1-2 $105.95 ea.
3+ $101.95 ea.
Product Information
Customer Review
Product Q&A
General Specifications: Suitable for applications having battery or solar powered operations, or generator supplied low voltage DC. These motors are high torque, continuous duty designs. Applications range from pumps to electric carts.

Mechanical Specifications:

  • Easy Access Brushes for servicing
  • Large over-sized brushes assure longer brush life
  • Removable stamp steel base
  • Permanently lubricated sealed ball bearings
  • High starting Torque
  • Linear speed/torque over entire speed range
  • Capable of Dynamic braking
  • Two-lead connections for simple rotation reversing.

Product Specifications

    • HORSEPOWER0.13
    • ENCLOSUREIP44
    • FRAME56D
    • MOUNTINGC-Face Footless
    • NAMEPLATE RPM3000
    • MOTOR RPM 50Hz3000
    • VOLTAGE90
    • HERTZDC
    • AMBIENT TEMP C40C
    • CATALOG NO.970.576
    • BRANDLeeson
    • APPLICATIONSPortable Pumps, Fans Augers, Winches, Lifts, Vehicles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!