Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
Atlas Copco Refrigerated Air Dryer 8102218784, 115V, 106 CFM,
Remove

      Items
Atlas Copco Refrigerated Air Dryer 8102218784, 115V, 106 CFM, Atlas Copco Refrigerated Air Dryer 8102218784, 115V, 106 CFM,


Atlas Copco Refrigerated Air Dryer 8102218784, 115V, 106 CFM,
Atlas Copco Refrigerated Air Dryer 8102218784, 115V, 106 CFM,
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB585556
Price: $2,190.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Atlas Copco 106cfm Refrigerated Air Dryer

Features:
  • Steady pressure dew point
  • No freezing of condensed moisture
  • No chance of moisture entering the compressed air system
  • Quality components, generously sized
  • Simple and proven design
  • Effective control system (hot gas bypass)
  • Plug and play concept
  • Single electrical connection
  • All units pre-commissioned
  • Self regulating
  • Long service intervals
  • Few component replacements
  • Ergonomic design for fast access to key components
  • Increased reliability and lifetime of tools and equipment
  • Reduced pipe work leaks, meaning reduced energy bills
  • Fewer repairs to tools, machines and pipe work
  • Fewer inconvenient breakdowns and production shutdowns
  • Minimum chance of moisture carryover and spoiled product
Product Specifications
LENGTH INCHES 23
WIDTH INCHES 17
HEIGHT INCHES 37
BRAND Atlas Copco
DESCRIPTION Refrigerated Air Dryer
MANUFACTURERS PART NUMBER FX7 A UL 115V1PH60
VOLTAGE 115V
WEIGHT LBS 112
CONNECTION TYPE 1" NPT
PHASE 1
HERTS 60
MAX PSI 189
CFM 106


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)