Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlas Copco Rotary Screw Air Compressor GX4AP-150TRI-V60TM, 208/230/460V, 5HP, 3PH, 60 Gal
See all 362 items in product family

Atlas Copco Rotary Screw Air Compressor GX4AP-150TRI-V60TM, 208/230/460V, 5HP, 3PH, 60 Gal

Item #: WBB585572

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,475.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Atlas Copco 5hp Rotary Screw Air Compressor - 60 Gallon Tank 3PH

Features:
  • Rugged screw compressor technology allows for a 100% continuous duty cycle
  • Simple and reliable design based on Atlas Copco's experience and long history of success
  • Extended working limitation up to 115°F ambient temperature through the selection of robust components
  • Reinforced frame which eliminates all resonance and ensures stable running and long life time
  • Vacuum and air pressure operated inlet valve offering superior reliability compared to a traditional spring driven design
  • All oil lines are rigid pipe or high temperature hose
  • No plastic oil tubing is used
  • All electrical wiring is done with heavy-duty cable and high quality connectors
  • The GX package includes the main switch with integrated circuit breaker to protect the compressor

Product Specifications

    • LENGTH INCHES57.9
    • WIDTH INCHES25.6
    • HEIGHT INCHES58.3
    • CAPACITY GALLONS60
    • BRANDAtlas Copco
    • DESCRIPTIONRotary Screw Air Compressor
    • MANUFACTURERS PART NUMBERGX4AP-150 TRI-V 60 TM
    • VOLTAGE208V/230V/460V
    • WEIGHT399
    • HERTZ60
    • MAX PSI150
    • CFM16.6
    • TANK ORIENTATIONHorizontal
    • HORSEPOWER5
    • PHASE3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.