Rotary Screw
Availability
Free Shipping
Horse Power Range (hp)
Type
Phase
Brand
Voltage
Color
Price
Atlas Copco G15P 125, 20 HP, Rotary Screw Comp., Tankless, 125 PSI, 62.8 CFM,3-Phase 208-230/460V
Horsepower
20 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
62.8 CFM
Atlas Copco G11P 125, 15HP, Rotary Screw Comp., 120 Gal, Horiz., 125PSI, 53.8 CFM, 3PH 208-230/460V
Horsepower
15 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
53.8 CFM
Atlas Copco G7-116T AP, 10HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 116PSI, 3PH 208/230/460V
Horsepower
10 HP
Voltage
208-230/460 V
Max PSI
116 psi
CFM
36 CFM
Atlas Copco G11-125, 15HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 53.8 CFM, 3PH 208-230/460V
Horsepower
15 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
53.8 CFM
Atlas Copco G22-125 AP, 30HP, Oil-Injected Rotary Screw, Floor Mount, 125PSI, 3PH 208/230/460V
Horsepower
30 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
114 CFM
Atlas Copco G7-125, 10HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 39.6 CFM, 3PH 208-230/460V
Horsepower
10 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
39.6 CFM
Atlas Copco G7P 125, 10HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 39.6 CFM, 3PH 208-230/460V
Horsepower
10 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
39.6 CFM
Horsepower
7.5 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
24.1 CFM
Quincy QGS Rotary Screw Air Compressor w/Dryer, 15 HP, 120 Gal, Horizontal, 200/208/460 V
Horsepower
15 HP
Voltage
208/230/460 V
Max PSI
125 psi
Tank Size
120 gal
Horsepower
5 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
16.6 CFM
Atlas Copco G7-145 AP, 10HP, Oil-Injected Rotary Screw, Floor Mount, 145PSI, 3PH 208/230/460V
Horsepower
10 HP
Voltage
208-230/460 V
Max PSI
145 psi
CFM
34.1 CFM
Ingersoll Rand UP6 -7.5-125, 7.5 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 28 CFM, 3PH 230V
Horsepower
7.5 HP
Voltage
230 V
Max PSI
125 psi
CFM
28 CFM
Atlas Copco G15L-125 AP, 20HP, Oil-Injected Rotary Screw, Tank Mount, 125PSI, 3PH 208/230/460V
Horsepower
20 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
82 CFM
Atlas Copco G4-145T AFF, 5HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 145PSI, 1PH 230V w/Dryer
Horsepower
5 HP
Voltage
230 V
Max PSI
145 psi
CFM
18 CFM
Ingersoll Rand RS22i-A138-TAS Rotary Screw Compressor 230/3/60 Base Mount 138 PSI
Horsepower
30 HP
Voltage
230 V
Max PSI
138 psi
CFM
115 CFM
Ingersoll Rand UP6-7.5TAS-125, 7.5HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 28 CFM, 3PH 230V
Horsepower
7.5 HP
Voltage
230 V
Max PSI
125 psi
CFM
28 CFM
Atlas Copco G7P 125, 10HP, Rotary Screw Comp., 120 Gal, Horiz., 125 PSI, 39.6 CFM, 3PH 208-230/460V
Horsepower
10 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
39.6 CFM
Atlas Copco G5-145 AP, 7.5HP, Oil-Injected Rotary Screw, Floor Mount, 145PSI, 3PH 208/230/460V
Horsepower
7.5 HP
Voltage
208-230/460 V
Max PSI
145 psi
CFM
26.1 CFM
Belaire BR5501, 5HP, Rotary Screw Comp, 60 Gallon, Horizontal, 150 PSI, 16.6 CFM,1-Phase 208-230V
Horsepower
5 HP
Voltage
208-230 V
Max PSI
150 psi
CFM
16.6 CFM
EMAX ERV0150001, 15HP Rotary Screw Compressor Tankless, 145 PSI 70 CFM, 1 PH 208/230V
Horsepower
15 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
70 CFM
Atlas Copco G4-145T AP, 5HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 145PSI, 3PH 208/230/460V
Horsepower
5 HP
Voltage
208-230/460 V
Max PSI
145 psi
CFM
18 CFM
Atlas Copco GA7VSD, 10 HP, Rotary Screw Compressor, Tankless, 175 PSI, 46 CFM,3-Phase 200V
Horsepower
10 HP
Voltage
200 V
Max PSI
175 psi
CFM
46 CFM
Ingersoll Rand R7.5i-125, 10 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 36.7 CFM, 3PH 460V
Horsepower
10 HP
Voltage
460 V
Max PSI
125 psi
CFM
36.7 CFM
Atlas Copco G7-145T AFF, 10HP, Oil-Injected Rotary Screw, 71 Gal Tank, 145PSI, 208/230/460V w/Dryer
Horsepower
10 HP
Voltage
208-230/460 V
Max PSI
145 psi
CFM
34.1 CFM
EMAX ERVK070001, 7.5 HP Rotary Screw Compressor, 120 Gal, Horz, 145 PSI, 29 CFM, 1 PH 208/232V
Horsepower
7.5 HP
Voltage
208/232 V
Max PSI
145 psi
CFM
29 CFM
Ingersoll Rand UP6-15C-125, 15 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 55 CFM, 3PH 460V
Horsepower
15 HP
Voltage
460 V
Max PSI
125 psi
CFM
55 CFM
Ingersoll Rand UP6-15C-125, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 55 CFM, 3PH 460V
Horsepower
15 HP
Voltage
460 V
Max PSI
125 psi
CFM
55 CFM
Ingersoll Rand R11i-125, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 53.9 CFM, 3PH 200V
Horsepower
15 HP
Voltage
200 V
Max PSI
125 psi
CFM
53.9 CFM
Ingersoll Rand R11i-125, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 53.9 CFM, 3PH 230V
Horsepower
15 HP
Voltage
230 V
Max PSI
125 psi
CFM
53.9 CFM
Atlas Copco G15P 125, 20HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 62.8 CFM, 3PH 208-230/460V
Horsepower
20 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
62.8 CFM
EMAX ERV0100001, 10HP Rotary Screw Compressor Tankless, 145 PSI, 45 CFM, 1PH 208/230V
Horsepower
10 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
45 CFM
Horsepower
10 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
39 CFM
Ingersoll Rand UP6-15CTAS-125, 15 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 55 CFM, 3PH 230V
Horsepower
15 HP
Voltage
230 V
Max PSI
125 psi
CFM
55 CFM
Ingersoll Rand R11i-TAS-135, 15 HP, Rotary Screw Comp, 80 Gal, Horiz., 135 PSI, 50.4 CFM, 3PH 460V
Horsepower
15 HP
Voltage
460 V
Max PSI
135 psi
CFM
50.4 CFM
Atlas Copco G15L-125 AP, 20HP, Oil-Injected Rotary Screw, Floor Mount, 125PSI, 3PH 208/230/460V
Horsepower
20 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
82 CFM
Ingersoll Rand UP6-7.5TAS-150, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 150 PSI, 25 CFM, 3PH 230V
Horsepower
7.5 HP
Voltage
230 V
Max PSI
150 psi
CFM
25 CFM
Horsepower
5 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
16.6 CFM
Atlas Copco G18-150 AP, 25HP, Oil-Injected Rotary Screw, Floor Mount, 150PSI, 3PH 208/230/460V
Horsepower
25 HP
Voltage
208-230/477 V
Max PSI
150 psi
CFM
92 CFM
Horsepower
20 HP
Voltage
460 V
Max PSI
125 psi
CFM
88 CFM
Horsepower
25 HP
Voltage
230 V
Max PSI
145 psi
CFM
99 CFM
Belaire BR5503, 5HP, Rotary Screw Comp, 60 Gal, Horizontal, 150 PSI, 16.6 CFM,3-Phase 208-230/460V
Horsepower
5 HP
Voltage
208-230/460 V
Max PSI
150 psi
CFM
16.6 CFM
Atlas Copco G22-175 FF, 30HP, Oil-Injected Rotary Screw, Tank Mount, 175PSI, 3PH 208/230/460V
Horsepower
30 HP
Voltage
208-230/496 V
Max PSI
175 psi
CFM
98 CFM