Single Stage
Availability
Free Shipping
Tank Size
Voltage
Tank Orientation
Brand
Phase
Type
CFM
Horsepower
Color
Price
BelAire 4918VN Two-Stage Air Compressor, 5HP, 80 Gallon, Vertical, 230V, Single Phase
Tank Size
80 gal
Horsepower
5 HP
Phase
1
CFM
16.1 ACFM @ 100 PSI, 13.9 ACFM @ 175 PSI CFM
Ingersoll Rand SS3L3, 3 HP, Single-Stage Comp, 60 Gal, Vertical, W/Start-up Kit, 1-Phase 230V
Tank Size
60 gal
Horsepower
3 HP
Phase
1
CFM
11.3 CFM
Tank Size
60 gal
Horsepower
3.7 HP
Phase
1
CFM
11.5 CFM
Porter Cable® PXCMLC3706056, 3.5HP, Single-Stage Comp, 60 Gal, Vert., 135PSI, 11.5CFM, 1PH 230V
Tank Size
60 gal
Horsepower
3.5 HP
Phase
1
CFM
11.5 CFM
Chicago Pneumatic Two Stage Air Compressor, 175 PSI, 5 HP, 80 Gal. Capacity, 1 Phase, 230V, Vertical
Tank Size
80 gal
Horsepower
5 HP
Phase
1
CFM
15.3 CFM
Ingersoll Rand SS5L5, 5 HP, Single-Stage Comp, 60 Gal, Vertical, W/Start-up Kit, 1-Phase 230V
Tank Size
60 gal
Horsepower
5 HP
Phase
1
CFM
18.1 CFM
Chicago Pneumatic Two Stage Air Compressor, 165 PSI, 5 HP, 60 Gal. Capacity, 1 Phase, 230V, Vertical
Tank Size
60 gal
Horsepower
5 HP
Phase
1
CFM
15.3 CFM
Campbell Hausfeld® TQ3104, 5HP, Single-Stage Comp, 80 Gal, Vert., 140 PSI, 16CFM, 1PH 208-230V
Tank Size
80 gal
Horsepower
5 HP
Phase
1
CFM
16 CFM
MaxAir C103120H1-MS230-MAP, 10HP, Single-Stage Comp, 120 Gal, Horiz., 200 PSI, 50 CFM, 3-Phase 230V
Tank Size
120 gal
Horsepower
10 HP
Phase
3
CFM
50 CFM
California Air Tools CAT-10020DCAD-22060, 2HP, Single-Stage Comp,10 Gal,Vert.,125PSI,5.3CFM,1PH 230V
Tank Size
10 gal
Horsepower
2 HP
Phase
1
CFM
5.3 CFM
Tank Size
80 gal
Horsepower
5.7 RHP HP
Phase
Single
CFM
18 CFM @ 90 CFM
Tank Size
60 gal
Horsepower
4.7 RHP HP
Phase
Single
CFM
16.1 CFM @ 40 PSI, 14 CFM @ 90 PSI CFM
California Air Tools CAT-10010DC, 1HP, Single-Stage Comp, 10 Gal, Vert., 125 PSI, 2.2 CFM, 1PH 110V
Tank Size
10 gal
Horsepower
1 HP
Phase
1
CFM
2.2 CFM
Tank Size
20 gal
Horsepower
1.6 HP
Phase
1
CFM
6.2 CFM at 40 PSI; 5.3 CFM at 90 PSI CFM
Tank Size
20 gal
Horsepower
1.6 HP
Phase
1
CFM
6.2 CFM @ 40 PSI; 5.3 CFM @ 90 PSI CFM
Porter Cable® PXCMLA4708065, 4.5HP, Single-Stage Comp, 80 Gal, Vert., 155 PSI, 14CFM, 1PH 230V
Tank Size
80 gal
Horsepower
4.5 HP
Phase
1
CFM
14 CFM
California Air Tools CAT-10020DC, 2HP, Single-Stage Comp, 10 Gal, Vert., 125 PSI, 5.3 CFM, 1PH 110V
Tank Size
10 gal
Horsepower
2 HP
Phase
1
CFM
5.3 CFM
California Air Tools CAT-10010DCAD, 1HP, Single-Stage Comp, 10 Gal, Vert., 125PSI, 2.2CFM, 1PH 110V
Tank Size
10 gal
Horsepower
1 HP
Phase
1
CFM
2.2 CFM
California Air Tools CAT-10010LFDCAD, 1HP, Single-Stage Comp, 10 Gal, Vert., 125PSI, 3CFM, 1PH 110V
Tank Size
10 gal
Horsepower
1 HP
Phase
1
CFM
3 CFM
California Air Tools CAT-10020DC-22060, 2HP, Single-Stage Comp, 10 Gal, Vert.,125PSI,5.3CFM,1PH 230V
Tank Size
10 gal
Horsepower
2 HP
Phase
1
CFM
5.3 CFM
DeWALT® DXCMLA4708065, 4.5HP, Single-Stage Comp, 80 Gal, Vert., 155 PSI, 16.1CFM, 1-Phase 230V
Tank Size
80 gal
Horsepower
4.5 HP
Phase
1
CFM
16.1 CFM
Tank Size
80 gal
Horsepower
4.7 RHP HP
Phase
1
CFM
16.1 CFM @ 40 PSI, 14 CFM @ 90 PSI CFM
California Air Tools CAT-10010LFDC, 1HP, Single-Stage Comp, 10 Gal, Vert., 125 PSI, 3 CFM, 1PH 110V
Tank Size
10 gal
Horsepower
1 HP
Phase
1
CFM
3 CFM
DeWALT® DXCMLA3706056, 3.5HP, Single-Stage Comp, 60 Gal, Vert., 155 PSI, 11.5CFM, 1-Phase 230V
Tank Size
60 gal
Horsepower
3.5 HP
Phase
1
CFM
11.5 CFM
ABAC AB3-2160V1 Single Stage Air Compressor, 3.5 HP, 208-230V, Single Phase, 60 Gallon Tank Capacity
Tank Size
60 gal
Horsepower
3.5 HP
Phase
1
CFM
12.35 CFM
Tank Size
60 gal
Horsepower
5.7 RHP HP
Phase
1
CFM
18 CFM @ 90 CFM
California Air Tools Single-Stage Air Compressor, 20 Gallon Cap., 6HP, 125 PSI, 16.3 CFM, 1PH, 220V
Tank Size
20 gal
Horsepower
6 HP
Phase
1
CFM
16.3 CFM
Puma PK-7060V, 6.5 HP, Single-Stage Comp, 60 Gal, Vertical, 135 PSI, 19.5 CFM, 1-Phase 208-230V
Tank Size
60 gal
Horsepower
6.5 HP
Phase
1
CFM
19.5 CFM
Belaire 6061V, 3.5 HP, Single-Stage Comp, 60 Gal, Vertical, 175 PSI, 12.4 CFM, 1-Phase 208-230V
Tank Size
60 gal
Horsepower
3.5 HP
Phase
1
CFM
12.4 CFM
Campbell Hausfeld® CE4104, 5HP, Single-Stage Comp, 80 Gal, Vert., 140 PSI, 16CFM, 1-Phase 230V
Tank Size
80 gal
Horsepower
5 HP
Phase
1
CFM
16 CFM
Iron Horse IHD6160V1, 3HP, Single-Stage Comp, 60 Gal, Vertical, 150 PSI, 11.2 CFM, 1-Phase 208-230V
Tank Size
60 gal
Horsepower
3 HP
Phase
1
CFM
11.2 CFM
Campbell Hausfeld® VT6395, 3.7HP, Single-Stage Comp, 60 Gal, Vert., 135 PSI, 10.2CFM, 1PH 230V
Tank Size
60 gal
Horsepower
3.7 HP
Phase
1
CFM
10.2 CFM
MaxAir C7180V1-MS-MAP, 7.5 HP, Single-Stage Comp, 80 Gal, Vert., 170 PSI, 30 CFM, 1-Phase 208-230V
California Air Tools CAT-10020DCAD, 2HP, Single-Stage Comp, 10 Gal, Vert., 125PSI, 5.3CFM, 1PH 110V
Iron Horse IHD7180V1, 5 HP, Single-Stage Comp, 80 Gal, Vertical, 150 PSI, 16 CFM, 1-Phase 208-230V