Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iron Horse Portable Air Tank IHCT-10, 10 Gal, 150 PSI

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Iron Horse Portable Air Tank IHCT-10, 10 Gal, 150 PSI

Item #: WBB1123595

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $50.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Iron Horse Portable Air Tank IHCT-10, 10 Gal., 150 PSI


Features:
  • Excellent Source Of Mobile Air
  • Fill Tires Anywhere
  • Perfect For Blowing Off And Cleaning Up Small Projects
  • No Assembly Required
  • Heavy Gauge Steel Allows For Market Leading 150 Psi Rating

Product Specifications

    • LENGTH INCHES22-1/2
    • WIDTH INCHES12-1/2
    • HEIGHT INCHES--
    • CAPACITY GALLONS10
    • BRANDIron Horse
    • DESCRIPTIONPortable Air Tank
    • MANUFACTURERS PART NUMBERIHCT-10
    • WEIGHT39
    • MAX PSI150
    • TANK ORIENTATIONHorizontal

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Iron Horse Portable

Your review: The tank arrived promptly and without damage. I actually have only one disappointment with this tank: The handle is right where I thought I would place my compressor. Beyond that it is exactly what I needed and it is also in my favorite shade of gray. I reserve the right to ammend this review if I find anything to change my satisfaction rating.

Pros: It is a 10gal/150psi tank, It has a nice stable base, and it is in a lovely shade of gray.

Cons: To simplify portability the handle is at the center of the top of the tank. Which makes mounting the compressor an interesting proposition.

Is this review helpful?

Eagle Portable Air Tank

Your review: A lot of Excellent Features, Heavy steel Tank, 2 sets of Feet(some only have one). Excellent Quality!

Is this review helpful?

Good quality tank

Your review: Will be perfect for those times I need portable air...

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:27