Porter Cable PCFP02003, 3.5-Gal. 135 PSI Oil-Free Pancake Compressor

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Porter Cable PCFP02003, 3.5-Gal. 135 PSI Oil-Free Pancake Compressor

Item #: WB602298

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $125.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Porter Cable PCFP02003, 3.5-Gal. 135 PSI Oil-Free Pancake Compressor

Features

  • 2.0 SCFM delivered @ 90 PSI pump, 3.5 gallon tank and 135 max PSI for longer run time and quicker recovery
  • Durable oil-free pump for long life and no maintenance
  • Low Amp 120V motor starts easily in cold weather or with extension cord
  • Factory installed quick coupler for quick access to regulated air
  • Only 26 lbs for easy portability

Product Specifications

    • CAPACITY GALLONS3.5
    • BRANDPorter Cable
    • CFM @ 90 PSI2
    • MANUFACTURERS PART NUMBERPCFP02003
    • STYLEPancake
    • VOLTAGE120
    • WEIGHT26
    • MAX PSI135
    • HORSEPOWER0.8 Running
    • CFM2 SCFM @ 90 PSI
    • PUMPOil-Free
    • POWER SUPPLY120V Low Amp
    • CFM @ 40 PSI3
    • AIR INLET INCHES1/4 NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this compressor ASME cetified?

Question Asked By: Kendall , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:21