Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld Pump VT4723, 3 HP, 8.9 CFM, 135 Max PSI

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Campbell Hausfeld Pump VT4723, 3 HP, 8.9 CFM, 135 Max PSI

Item #: WBB991084

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $286.95
Product Information
Product Q&A
Campbell Hausfeld Pump VT4723, 3 HP, 8.9 CFM, 135 Max PSI

Two cylinder design, automotive style pistons, aluminum head and valve plate, ductile iron crankshaft, oil level sight glass, cast iron crankcase and cylinder, splash oil lubrication, stainless steel reed valves, heavy duty ball bearings, and metal canister air filter w/replaceable filter element

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES9.5
    • HEIGHT INCHES13.5
    • BRANDCampbell Hausfeld®
    • DESCRIPTIONAir Compressor Pump
    • MANUFACTURERS PART NUMBERVT4723
    • WEIGHT32.5
    • MAX PSI135
    • CFM8.9
    • HORSEPOWER3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.