Rotary Screw
Availability
Free Shipping
Horse Power Range (hp)
Type
Phase
Brand
Voltage
Color
Price
Atlas Copco G11P 125, 15HP, Rotary Screw Comp., 120 Gal, Horiz., 125PSI, 53.8 CFM, 3PH 208-230/460V
Horsepower
15 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
53.8 CFM
Atlas Copco GA7VSD, 10 HP, Rotary Screw Compressor, Tankless, 175 PSI, 46 CFM,3-Phase 200V
Horsepower
10 HP
Voltage
200 V
Max PSI
175 psi
CFM
46 CFM
Belaire BR5501, 5HP, Rotary Screw Comp, 60 Gallon, Horizontal, 150 PSI, 16.6 CFM,1-Phase 208-230V
Horsepower
5 HP
Voltage
208-230 V
Max PSI
150 psi
CFM
16.6 CFM
Atlas Copco G15P 125, 20HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 62.8 CFM, 3PH 208-230/460V
Horsepower
20 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
62.8 CFM
EMAX ERV0150001, 15HP Rotary Screw Compressor Tankless, 145 PSI 70 CFM, 1 PH 208/230V
Horsepower
15 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
70 CFM
Atlas Copco G4-145T AP, 5HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 145PSI, 3PH 208/230/460V
Horsepower
5 HP
Voltage
208-230/460 V
Max PSI
145 psi
CFM
18 CFM
Atlas Copco G7-145 AP, 10HP, Oil-Injected Rotary Screw, Floor Mount, 145PSI, 3PH 208/230/460V
Horsepower
10 HP
Voltage
208-230/460 V
Max PSI
145 psi
CFM
34.1 CFM
EMAX ERV0100001, 10HP Rotary Screw Compressor Tankless, 145 PSI, 45 CFM, 1PH 208/230V
Horsepower
10 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
45 CFM
Ingersoll Rand R11i-125, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 53.9 CFM, 3PH 230V
Horsepower
15 HP
Voltage
230 V
Max PSI
125 psi
CFM
53.9 CFM
Ingersoll Rand RS15i-A138-TAS Rotary Screw Compressor 200/3/60 Base Mount 138 PSI
Horsepower
20 HP
Voltage
200 V
Max PSI
138 psi
CFM
81 CFM
Ingersoll Rand R11i-125, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 53.9 CFM, 3PH 200V
Horsepower
15 HP
Voltage
200 V
Max PSI
125 psi
CFM
53.9 CFM
Ingersoll Rand UP6 -7.5-125, 7.5 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 28 CFM, 3PH 230V
Horsepower
7.5 HP
Voltage
230 V
Max PSI
125 psi
CFM
28 CFM
Atlas Copco G11-125, 15HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 53.8 CFM, 3PH 208-230/460V
Horsepower
15 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
53.8 CFM
Atlas Copco G7-116T AP, 10HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 116PSI, 3PH 208/230/460V
Horsepower
10 HP
Voltage
208-230/460 V
Max PSI
116 psi
CFM
36 CFM
Horsepower
10 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
39 CFM
Belaire BR5503, 5HP, Rotary Screw Comp, 60 Gal, Horizontal, 150 PSI, 16.6 CFM,3-Phase 208-230/460V
Horsepower
5 HP
Voltage
208-230/460 V
Max PSI
150 psi
CFM
16.6 CFM
Ingersoll Rand UP6-7.5-150, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 150 PSI, 25 CFM, 1PH 230V
Horsepower
7.5 HP
Voltage
230 V
Max PSI
150 psi
CFM
25 CFM
Atlas Copco G4-145T AFF, 5HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 145PSI, 1PH 230V w/Dryer
Horsepower
5 HP
Voltage
230 V
Max PSI
145 psi
CFM
18 CFM
Atlas Copco G15L-125 AP, 20HP, Oil-Injected Rotary Screw, Floor Mount, 125PSI, 3PH 208/230/460V
Horsepower
20 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
82 CFM
Atlas Copco G15L-125 AP, 20HP, Oil-Injected Rotary Screw, Tank Mount, 125PSI, 3PH 208/230/460V
Horsepower
20 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
82 CFM
Ingersoll Rand UP6-7.5TAS-150, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 150 PSI, 25 CFM, 3PH 230V
Horsepower
7.5 HP
Voltage
230 V
Max PSI
150 psi
CFM
25 CFM
Ingersoll Rand R11i-TAS-135, 15 HP, Rotary Screw Comp, 80 Gal, Horiz., 135 PSI, 50.4 CFM, 3PH 460V
Horsepower
15 HP
Voltage
460 V
Max PSI
135 psi
CFM
50.4 CFM
EMAX ERV0200001, 20HP Rotary Screw Compressor Tankless, 145 PSI , 86 CFM, 1 PH 208/230V
Horsepower
20 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
86 CFM
Atlas Copco G22-150 AP, 30HP, Oil-Injected Rotary Screw, Floor Mount, 150PSI, 3PH 208/230/460V
Horsepower
30 HP
Voltage
208-230/481 V
Max PSI
150 psi
CFM
103 CFM
Atlas Copco G22-125 FF, 30HP, Oil-Injected Rotary Screw, Tank Mount, 125PSI, 3PH 208/230/460V
Horsepower
30 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
114 CFM
Atlas Copco G18-125 AP, 25HP, Oil-Injected Rotary Screw, Floor Mount, 125PSI, 3PH 208/230/460V
Horsepower
25 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
99 CFM
Ingersoll Rand RS22i-A138-TAS Rotary Screw Compressor 230/3/60 Base Mount 138 PSI
Horsepower
30 HP
Voltage
230 V
Max PSI
138 psi
CFM
115 CFM
Atlas Copco G22-125 AP, 30HP, Oil-Injected Rotary Screw, Floor Mount, 125PSI, 3PH 208/230/460V
Horsepower
30 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
114 CFM
Horsepower
25 HP
Voltage
230 V
Max PSI
145 psi
CFM
99 CFM
Horsepower
20 HP
Voltage
460 V
Max PSI
125 psi
CFM
88 CFM
Atlas Copco G22-150 FF, 30HP, Oil-Injected Rotary Screw, Floor Mount, 150PSI, 3PH 208/230/460V
Horsepower
30 HP
Voltage
208-230/483 V
Max PSI
150 psi
CFM
103 CFM
Atlas Copco G18-150 AP, 25HP, Oil-Injected Rotary Screw, Floor Mount, 150PSI, 3PH 208/230/460V
Horsepower
25 HP
Voltage
208-230/477 V
Max PSI
150 psi
CFM
92 CFM
Ingersoll Rand RS15i-A138-TAS Rotary Screw Compressor 230/3/60 Base Mount 138 PSI
Horsepower
20 HP
Voltage
230 V
Max PSI
138 psi
CFM
81 CFM
Ingersoll Rand R11i-TAS-115, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 115 PSI, 53.9 CFM, 3PH 460V
Horsepower
15 HP
Voltage
460 V
Max PSI
115 psi
CFM
53.9 CFM
Atlas Copco G2-145T AFF, 3HP, Oil-Injected Rotary Screw, 71 Gal Tank, 145PSI, 208/230/460V w/Dryer
Horsepower
3 HP
Voltage
208-230/460 V
Max PSI
145 psi
CFM
9.8 CFM
Ingersoll Rand UP6-10TAS-150, 10 HP, Rotary Screw Comp, 120 Gal, Horiz., 150 PSI, 34 CFM, 3PH 460V
Horsepower
10 HP
Voltage
460 V
Max PSI
150 psi
CFM
34 CFM
Horsepower
7.5 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
24.1 CFM
Belaire BR75503, 7.5HP, Rotary Screw Comp, 60 Gal, Horiz., 150 PSI, 21.2 CFM,3-Phase 208-230/460V
Horsepower
7.5 HP
Voltage
208-230/460 V
Max PSI
150 psi
CFM
21.2 CFM
Atlas Copco G22-175 FF, 30HP, Oil-Injected Rotary Screw, Tank Mount, 175PSI, 3PH 208/230/460V
Horsepower
30 HP
Voltage
208-230/496 V
Max PSI
175 psi
CFM
98 CFM
Atlas Copco G5-145 AP, 7.5HP, Oil-Injected Rotary Screw, Floor Mount, 145PSI, 3PH 208/230/460V
Horsepower
7.5 HP
Voltage
208-230/460 V
Max PSI
145 psi
CFM
26.1 CFM
Belaire BR15253, 15HP, Rotary Screw Comp, 120 Gal, Horizontal, 150 PSI, 52 CFM,3-Phase 208-230/460V
Horsepower
15 HP
Voltage
208-230/460 V
Max PSI
150 psi
CFM
52 CFM
Atlas Copco G22-100 AP, 30HP, Oil-Injected Rotary Screw, Tank Mount, 100PSI, 3PH 208/230/460V
Horsepower
30 HP
Voltage
208-230/470 V
Max PSI
100 psi
CFM
128 CFM