Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Atlas Copco Single-Stage Gas Air Compressor, Contractor Series, Honda, 5.5 HP, 8 Gal

Item #: WBB981476

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,359.00
Product Information
Product Q&A
Atlas Copco Single-Stage Gas Air Compressor, Contractor Series, Honda, 5.5 HP, 8 Gal

The Atlas Copco AR Gas Powered Contractor series is similar to standard AR series except Ideally suited for small portable construction applications with a light-weight package . Low profile design, semi-pneumatic wheel, and more for Contractor point of use versatility.

Product Specifications

  • CAPACITY GALLONS8
  • BRANDAtlas Copco
  • DESCRIPTIONSingle-Stage Gas Powered Air Compressor
  • MANUFACTURERS PART NUMBER9710502180
  • HORSEPOWER5.5
  • MOTORHonda
  • NPT OUTLET INCHES3/4
  • MAX PSI120
  • TANK ORIENTATION208-230V/1/60Hz
  • SERIESAR Contractor
  • CFM12.4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.