Previous

Item in product family

Next

Item in product family
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
Atlas Copco EWD 50, Zero Loss Electronic Drain, 138 cfm, 1-Phase 115V

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Atlas Copco EWD 50, Zero Loss Electronic Drain, 138 cfm, 1-Phase 115V

Item #: WBB981489

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 238.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Atlas Copco EWD 50, Zero Loss Electronic Drain, 138 cfm, 1-Phase 115V

Atlas Copco EWD 50 is a Zero Loss Automatic Drain Valve. The EWD50 is reliable, as the wide drain passageway reduces the chances of blockages. Level sensor can detect problems and activate an alarm. This drain also offers energy savings, as zero compressed air is wasted during its operations. This drain valve is ideal to use with air compressors up to 138 CFM and air dryers up to 275 CFM.

Product Specifications

    • LENGTH INCHES6.7
    • WIDTH INCHES2.8
    • HEIGHT INCHES4.5
    • COLOR FINISHAtlas Grey
    • BRANDAtlas Copco
    • DESCRIPTIONZero Air Loss Electronic Condensate Drain
    • MANUFACTURERS PART NUMBER8102044040
    • MODELEWD 50
    • VOLTAGE115
    • MAXIMUM PRESSURE232 PSI (16 BAR)
    • PHASE1
    • AIR CONNECTIONS NPT INCHES1/2 Inlet, 1/4 Tubing Outlet
    • CFM138
    • WARRANTY1- Year Warranty

Be the First to Ask a Question!