Air Sanders
Availability
Free Shipping
Brand
Type
Horsepower
Length
Color
Price
Pad Size
3, 4-1/2, 5-1/2 in
Length
8-1/4 in
Exhaust
Handle
Air Inlet Thread Size (NPT)
1/4" in
Pad Size
7 in
Length
12.2 in
Exhaust
Side- Handle
Horsepower
0.5 HP
Length
3-1/2 in
Length
14-1/4 in
Exhaust
Front
Horsepower
0.5 HP
Air Inlet Thread Size (NPT)
1/4" in
Pad Size
5 in
Length
5.89 in
Exhaust
Internal
Pad Size
7 in
Length
9.41
Exhaust
Handle
Horsepower
1 HP
Length
15-1/8
Exhaust
Rear
Horsepower
0.6 HP
Air Inlet Thread Size (NPT)
1/4 in
Pad Size
5 in
Length
11-1/16 in
Exhaust
Rear
Horsepower
0.45 HP
Pad Size
6 in
Exhaust
Internal
Horsepower
0.28 HP
Air Inlet Thread Size (NPT)
3/8 in
Length
12-3/8
Exhaust
Rear
Horsepower
0.6 HP
Air Inlet Thread Size (NPT)
1/4 in
Pad Size
6 in
Length
6-9/16
Exhaust
Rear
Horsepower
0.3 HP
Length
2 in
Pad Size
2.75 x 17.5 in
Length
17.52 in
Pad Size
3 in
Length
3 in
Pad Size
3 in
Length
3 in
Pad Size
2 & 3 in
Length
6.5 in
Exhaust
Handle
Air Inlet Thread Size (NPT)
1/4" in
Pad Size
3 in
Length
3 in
Pad Size
3 in
Length
3 in
Pad Size
3 in
Length
7 in
Exhaust
Rear
Horsepower
.1 HP
Ingersoll Rand® R036C 6" Air Sander, Self-Generating Vacuum, 5/16" Orbit Dia., 13000 RPM
Pad Size
6 in
Length
6-11/16
Exhaust
Rear
Horsepower
5/16 HP
Ingersoll Rand® R036C 6" Air Sander with Hook & Loop, 5/16" Orbit Dia., 13000 RPM
Pad Size
6 in
Length
6-11/16
Exhaust
Rear
Horsepower
5/16 HP
Ingersoll Rand® R035C 5" Air Sander, Self-Generating Vacuum, 3/16" Orbit Dia., 13000 RPM
Pad Size
5 in
Length
6-11/16
Exhaust
Rear
Horsepower
5/16 HP
Pad Size
2 in
Length
7-1/5 in
Exhaust
Rear
Horsepower
0.4 HP
Length
6-3/4 in
Air Inlet Thread Size (NPT)
1/4" in
Pad Size
3 in
Length
3 in
Pad Size
8 in
Length
8 in
Exhaust
Rear
Air Inlet Thread Size (NPT)
1/4" in
Pad Size
6 in
Length
9 1/2 in
Exhaust
360° rotational
Horsepower
0.3 HP
Pad Size
3 x 4 in
Length
6 1/4 in
Exhaust
360° rotational
Horsepower
0.24 HP
Pad Size
7 in
Length
9.41
Exhaust
Handle
Horsepower
1 HP
Pad Size
7 in
Length
7-1/2 in
Exhaust
Side
Air Inlet Thread Size (NPT)
1/4" in
Ingersoll Rand® 5" Random Orbital Sander w/ Hook & Loop Pad, 1/8" Orbit, 12000 RPM
Pad Size
5 in
Length
6-9/16
Exhaust
Rear
Horsepower
0.3 HP
3M Xtract 5" Pneumatic Random Orbital Sander, Self-Generated Vacuum, 3/8" Orbit, 12000 RPM
Pad Size
5 in
Exhaust
Internal
Horsepower
0.28 HP
Air Inlet Thread Size (NPT)
3/8 in
Pad Size
3 in
Length
3 in
Pad Size
3 in
Length
3 in
Pad Size
3 in
Length
3 in
Pad Size
5 in
Pad Size
3 in
Length
3 in
Pad Size
3 in
Length
3 in
Pad Size
3 in
Length
3 in
Length
15.35 in
Exhaust
Handle
Horsepower
0.3 HP
Air Inlet Thread Size (NPT)
1/4" in
Pad Size
3 x 4 in
Length
5.6 in
Exhaust
Internal
Horsepower
0.24 HP