Ingersoll Rand Two-Stage Electric Air Compressor 7.5 HP 230/3/60
See all 116 items in product family

Ingersoll Rand Two-Stage Electric Air Compressor 7.5 HP 230/3/60

Item #: WB309138A

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,599.00
Product Information
Customer Review
Product Q&A
Accessories
Ingersoll Rand Two-Stage Electric Air Compressor 7.5 HP 230/3/60
Provides maximum operating pressure, increased airflow and extended duty cycles. Durable solid cast iron construction with 7.5 HP ODP motor and 80 gallon vertical tank. Automatic pressure switch operation and fuel-efficient idle engine control. Enclosed beltguard ensures long life and safety. Includes manual tank drain and oil sight glass for easy maintenance. Provides a maximum pressure of 175 psi and up to 24 CFM. 3/4" NPT Outlet. Includes synthetic, all-temperature lubricant for reduced wear and prevents carbon buildup, replacement filters and engine oil. 230/3/60 volts. Meets OSHA standards. 2 Year Limited Warranty.

Product Specifications

    • BRANDIngersoll Rand
    • CONSTRUCTIONCast Iron
    • ASSEMBLYAssembled
    • HORSEPOWER7.5
    • MANUFACTURERS PART NUMBER2475N7.5-230/3/60
    • MAX PSI175
    • TANK ORIENTATIONVertical
    • TANK SIZE GALLONS80
    • POWER230/3/60
    • BASE MODEL NUMBER309138

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I need to know the amperage draw (peak and run)for this unit at 230V.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result