Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET Jsg-1304, 4-Piece Chisel Set For Air Hammers

JET Jsg-1304, 4-Piece Chisel Set For Air Hammers

Item #: WBB503738

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($170.00)

List Price: $26.00 Save up to 35%
Price: $17.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Replacement Parts JSG-1304, 4-Piece Chisel Set for Air Hammers

  • 5" Peming Tool
  • 5" Nut Splitter, 3mm opening
  • 5" Flat Chisel
  • 5" Panel Cutter

Product Specifications

    • LENGTH5.5
    • WIDTH2
    • HEIGHT INCHES2
    • BRANDJET®
    • MANUFACTURERS PART NUMBERJSG-1304
    • NET WEIGHT LBS1
    • Model NumberJSG-1304

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed