Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S6596 55 Watt T9 Fluorescent Light Bulb, 4-Pin Base, 3800 Lumens, Warm White

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Satco S6596 55 Watt T9 Fluorescent Light Bulb, 4-Pin Base, 3800 Lumens, Warm White

Item #: WBB1229099

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.75
Product Information
Customer Review
Product Q&A
Satco S6596 55 Watt T9 Fluorescent Light Bulb, 4-Pin Base, 3800 Lumens, Warm White

Features:
  • 55 watt
  • T9 Circline Lamp
  • Fluorescent
  • 3000K
  • 82 CRI
  • 4-Pin base

Product Specifications

    • BASEG10q
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LUMENS3800
    • MANUFACTURERS PART NUMBERS6596
    • PACKAGE QUANTITY12
    • SHAPET9
    • WATTAGE55
    • LAMP CODEFC552C/SW/TC
    • COLOR DESCRIPTIONWarm White
    • COLOR TEMPERATURE3000
    • AVG. LIFE (HOURS)10000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!