Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S3946 150 Wat 120 Volt A21 Shape Bulb
See all 29 items in product family

Satco S3946 150 Wat 120 Volt A21 Shape Bulb

Item #: WB236333

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.10
Product Information
Customer Review
Product Q&A

Product Specifications

    • LENGTH INCHES2.64
    • WIDTH INCHES2.64
    • HEIGHT INCHES5.31
    • COLOR FINISHClear
    • AVG. LIFE HOURS750
    • BRANDSatco
    • LUMENS2670
    • MANUFACTURERS PART NUMBERS3946
    • PACKAGE QUANTITY24
    • SHAPEA21
    • VOLTAGE120
    • WATTAGE150
    • WEIGHT LBS0.15
    • FINISHClear
    • LAMP CODE150A21/CL/120V
    • BASE DESCMedium
    • ANSI BASEE26
    • COLOR DESCRIPTIONClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed