Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,138 Items)
Sub Category
Timers (18)
Remove
24-Hour Timer 120 V, SPST
Remove

      Items
24-Hour Timer 120 V, SPST 24-Hour Timer 120 V, SPST


24-Hour Timer 120 V, SPST
24-Hour Timer 120 V, SPST 24-Hour Timer 120 V, SPST 24-Hour Timer 120 V, SPST 24-Hour Timer 120 V, SPST    
see additional photos
24-Hour Timer 120 V, SPST
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB434625
Price: $62.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Supco® 24-Hour Timer 120 V, SPST

This 24-hour time control offers economical electro-mechanicals switching of electrical loads for single and double pole applications.

Product Specifications
BRAND Supco®
WIDTH INCHES 5-1/4
DEPTH INCHES 3-1/2
HEIGHT INCHES 7-7/8
DESCRIPTION Timer replaces Intermatic T101
MANUFACTURERS PART NUMBER ST101


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Defrost Control 115 V, 1/3 hp, 10 Amp

Adjustable Defrost Control 115 V, 1/3 hp, 10 Amp

From $20.00
More Info
Add to Cart
Defrost Control Time Initiated, Temperature or Pressure Terminated

Defrost Control Time Initiated, Temperature or Pressure Terminated

From $72.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)