Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Integral Filter/Regulator W/ Gauge & Float Drain B753FG, Zinc & Poly Bowl, 3/8" NPT, 150 PSI
See all 142 items in product family

Arrow Integral Filter/Regulator W/ Gauge & Float Drain B753FG, Zinc & Poly Bowl, 3/8" NPT, 150 PSI

Item #: WBB601934

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $92.95
Product Information
Customer Review
Product Q&A
Arrow Integral Filter/Regulator W/ Gauge & Float Drain B753FG, Zinc & Poly Bowl, 3/8" NPT, 150 PSI

3/8" integral standard fil/reg with gauge, poly bowl with metal guard, auto drain, 40 micron, 80 SCFM, 150 PSI max, 5-125 PSI range

Product Specifications

    • WIDTH INCHES2-21/32
    • DEPTH INCHES2-21/32
    • HEIGHT INCHES9-3/4
    • COLOR FINISHBlack
    • MICRON RATING40
    • WEIGHT LBS2.75
    • BRANDArrow Pneumatics
    • MANUFACTURERS PART NUMBERB753FG
    • TYPEStandard
    • TEMPERATURE RANGE°F40-125
    • NPT3/8"
    • PSI150
    • CFM80
    • CONSTRUCTIONZinc/ Poly Bowl
    • DESCRIPTIONIntegral Filter/Regulator With Gauge & Float Drain
    • BOWL TYPEZinc & Polycarbonate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:27