Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow 3/4" Modular FRL W/End Ports VC33356, Gauge, Poly Bowl, Manual & Ultra Fog LUBR, OSHA Valve

Rollover image to zoom in

Click image to enlarge

See all 142 items in product family

Arrow 3/4" Modular FRL W/End Ports VC33356, Gauge, Poly Bowl, Manual & Ultra Fog LUBR, OSHA Valve

Item #: WBB991022

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $178.89
Product Information
Customer Review
Product Q&A
Arrow 3/4" Modular FRL W/End Ports VC33356, Gauge, Poly Bowl, Manual & Ultra Fog LUBR, OSHA Valve

Features

  • 3/4" NPT
  • 40 to 150°F Range
  • 150 PSI (Max)
  • Poly Construction
  • 40 Micron Rating
  • Gauge Included

Product Specifications

    • MICRON RATING40
    • MANUFACTURERS PART NUMBERVC33356
    • BRANDArrow Pneumatics
    • DESCRIPTIONModular FRL W/End Ports
    • DRAIN TYPEManual & Ultra Fog Lubricator
    • NPT3/4"
    • GAUGE INCLUDEDY
    • PSI5 to 125
    • VALVE TYPEOSHA
    • DRAIN BOWL CAPACITY5
    • PSI [MAX]150
    • CONSTRUCTIONPoly
    • TEMPERATURE RANGE°F40 to 150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:62