Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlas Copco DD70+, Inline Coalescing Filters, General Purpose, 167 cfm, 1" NPT, 1 Micron
See all 36 items in product family

Atlas Copco DD70+, Inline Coalescing Filters, General Purpose, 167 cfm, 1" NPT, 1 Micron

Item #: WBB585561

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $339.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Atlas Copco DD70+, Inline Coalescing Filters, General Purpose, 167 cfm, 1" NPT, 1 Micron

Atlas Copco DD+ filters remove solid and oil contaminants from the air down to 1 micron. Using DD+ filters can prevent equipment damage and contamination of end product. The DD+ coalescing filters are used for general purpose protection, removing solid particles, liquid water and oil aerosol. The DD70+ filter comes with a 1" NPT connection.

Features & Benefits
  • Reduced energy costs
  • Solid reliability
  • Low running costs
  • Audible Alarm
  • Sight glass for easy monitoring
  • Replaceable cartridge


Product Specifications

    • LENGTH INCHES7.5
    • WIDTH INCHES6.6
    • HEIGHT INCHES4.3
    • COLOR FINISHAtlas Grey
    • MICRON RATING1
    • MODELDD70+
    • PRE-FILTERYes
    • POST-FILTERNo
    • ALARM LIGHTSYes
    • AUTO DRAINNo. Available as an option
    • FILTER MATERIALBorosilcate Glass Fiber
    • DESCRIPTIONGeneral Purpose Inline Coalescing Filter
    • CONNECTION SIZE INCHES1
    • WARRANTY1- Year Warranty
    • CONSTRUCTIONAluminium filter housing
    • BRANDAtlas Copco
    • MANUFACTURERS PART NUMBER8102260604
    • PSI [MAX]232
    • CFM167

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:44