Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlas Copco In-Line Coalescing Filter 8102260489, General Purpose, 36 CFM
See all 15 items in product family

Atlas Copco In-Line Coalescing Filter 8102260489, General Purpose, 36 CFM

Item #: WBB585558

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 187.95
Product Information
Product Q&A

Features:
  • Audible alarm
  • External ribs enabling a firm grip to allow for easy removal of the bowl
  • Die cast aluminum housing with special anodized treatment outside and inside
  • High performance automatic drain
  • Sight glass
  • Unique head design (inlet guide)
  • High performance stainless steel filter cores ensuring hardiness of the cartridges
  • Top quality filter media ensuring low pressure drop and long cartridge life
  • Synthetic foam
  • Double o'rings for proper sealing, reducing leakage risks

Product Specifications

    • LENGTH INCHES16.5
    • WIDTH INCHES4.2
    • HEIGHT INCHES3.8
    • MICRON RATING1
    • WEIGHT LBS3
    • PSI232
    • CFM36
    • MANUFACTURERS PART NUMBERDD17 NPT 1/2"
    • BRANDAtlas Copco
    • DESCRIPTIONGeneral Purpose Inline Filter
    • CONSTRUCTIONAluminum
    • NPT1/2"