Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlas Copco DD50+, Inline Coalescing Filters, General Purpose, 120 cfm, 3/4" NPT, 1 Micron
See all 15 items in product family

Atlas Copco DD50+, Inline Coalescing Filters, General Purpose, 120 cfm, 3/4" NPT, 1 Micron

Item #: WBB585560

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 262.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Atlas Copco DD50+, Inline Coalescing Filters, General Purpose, 120 cfm, 3/4" NPT, 1 Micron

Atlas Copco DD+ filters remove solid and oil contaminants from the air down to 1 micron. Using DD+ filters can prevent equipment damage and contamination of end product. The DD+ coalescing filters are used for general purpose protection, removing solid particles, liquid water and oil aerosol. The DD50+ filter comes with a 3/4" NPT connection.

Features & Benefits
  • Reduced energy costs
  • Solid reliability
  • Low running costs
  • Audible Alarm
  • Sight glass for easy monitoring
  • Replaceable cartridge


Product Specifications

    • LENGTH INCHES7.5
    • WIDTH INCHES6.6
    • HEIGHT INCHES4.3
    • COLOR FINISHAtlas Grey
    • MICRON RATING1
    • FILTER MATERIALBorosilcate Glass Fiber
    • MANUFACTURERS PART NUMBER8102260901
    • CFM120
    • PSI [MAX]232
    • CONNECTION SIZE INCHES3/4
    • CONSTRUCTIONAluminium filter housing
    • WARRANTY1- Year Warranty
    • DESCRIPTIONGeneral Purpose Inline Coalescing Filter
    • PRE-FILTERYes
    • MODELDD50+
    • POST-FILTERNo
    • ALARM LIGHTSYes
    • AUTO DRAINNo. Available as an option
    • BRANDAtlas Copco