Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Compressed Air Filters

Filters are essential components designed to remove contaminants and impurities from air, fluids, or gases in a wide range of applications. Filters also promote the longevity of equipment by preventing the entry of harmful particles, pollutants, and debris. Different types of filters are available in various size options to fit specific needs. Filters can be used in a number of applications including industrial, manufacturing, commercial, and residential.
116 Results

Availability

Free Shipping

Type

View All Type

Brand

View All Brand
View All Length
View All Width
View All Height
View All Color
View All Price
116 Results
Compare
BESTSELLER
1
1
$479.95
Free Shipping on Orders $75+
Ships in 4 Business Days

Width

3-1/2 in

Height

11-2/5 in

Compare
1
1
$135.95
Ships within 1 Business Day

Width

3-3/4 in

Height

8-1/4 in

Temperature Range

40 to 160 °F

Compare
1
1
$72.95
Ships in 2 Business Days

Width

2-3/4 in

Height

2-11/16 in

Max PSI

250 psi

Length

6-1/4 in

Compare
1
1
$83.95
Ships Same Day

Width

2-3/4 in

Height

6-1/4 in

Temperature Range

40 to 125 °F

Compare
BESTSELLER
1
1
$51.95
Ships Same Day

Width

2-3/4 in

Height

6-1/4 in

Temperature Range

40 to 125 °F

Compare
1
1
$101.90
Sold in packages of 2 / $50.95 ea
Ships within 1 Business Day