Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hydraulic Motors


(1,208 Items)
Sub Category
Light Duty Hydraulic Motors (227)
Remove
TB0065AM110AAAB Hydraulic Motor, Low Speed High Torque
Remove

      Items
TB0065AM110AAAB Hydraulic Motor, Low Speed High Torque TB0065AM110AAAB Hydraulic Motor, Low Speed High Torque


TB0065AM110AAAB Hydraulic Motor, Low Speed High Torque
TB0065AM110AAAB Hydraulic Motor, Low Speed High Torque
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB473497
Price: $285.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

TB0065AM110AAAB Hydraulic Motor, Low Speed High Torque

A Light to Medium Duty Low Speed, High Torque Motor. Incorporates all the features of heavy duty motors.

Design Features Include:
  • High pressure shaft seal so external drains are never required
  • Roller vane technology for automatic wear compensation
  • Full flow internal cooling and flushing
  • A very economical motor for most light to medium duty applications
Product Specifications
TORQUE (LB-IN) AT 1500 PSID AND 4 GPM 778
SPEED (RPM) AT 1500 PSID AND 4 GPM 203
TORQUE (LB-IN) AT 500 PSID AND 9 GPM 192
MANUFACTURER PART NUMBER TB0065AM110AAAB
BRAND Parker
IN³/REV 4
PORT SIZE Manifold
MOUNTING SAE "A" 2 Bolt (3.25 Pilot)
SHAFT 1" 6B Spline
MAX. SPEED @ MAX. INTERMITTEN (RPM) 511
MAX. OIL FLOW (GPM) CONTINUOUS 9
MAX. DIFFERENTIAL PRESSURE (PSI) CONTINUOUS 1800
MAX. DIFFERENTIAL PRESSURE (PSI) INTERMITTEN 2400
MAX. TORQUE (LB-IN) CONTINUOUS 946
MAX. TORQUE (LB-IN) INTERMITTEN 1284
MAX. SUPPLY PRESSURE (PSI) 2750
MIN. STARTING TORQUE (LB-IN) CONTINUOUS 582
MIN. STARTING TORQUE (LB-IN) INTERMITTEN 977
TORQUE (LB-IN) AT 500 PSID AND 4 GPM 229
SPEED (RPM) AT 500 PSID AND 4 GPM 224
SPEED (RPM) AT 500 PSID AND 9 GPM 511
TORQUE (LB-IN) AT 1500 PSID AND 9 GPM 749
SPEED (RPM) AT 1500 PSID AND 9 GPM 749
TORQUE (LB-IN) AT 2400 PSID AND 4 GPM 1272
SPEED (RPM) AT 2400 PSID AND 4 GPM 181
TORQUE (LB-IN) AT 2400 PSID AND 9 GPM 1267
SPEED (RPM) AT 2400 PSID AND 9 GPM 457
PACKAGE QUANTITY 1
MAX. OIL FLOW (GPM) INTERMITTEN 9


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TB0365FP100AAAB Hydraulic Motor, Low Speed High Torque

TB0365FP100AAAB Hydraulic Motor, Low Speed High Torque

From $385.95
More Info
Add to Cart
Dynamic Low Speed High Torque Hydraulic Motor SAE "A" 4 Bolt Mount

Dynamic Low Speed High Torque Hydraulic Motor SAE "A" 4 Bolt Mount

From $182.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)