Wetline Kits
Brand
Price
Related Products
Heat treated 1/4"-28 UNF-3A plated steel T-bolts with plated steel locknuts A stainless steel welded liner closes the opening between clamp ends during tightening A smooth inner band prevents hoses from being cut or bulging and allows greater torquing capability than conventional worm gear clamps The band also assures equalized 360°clamping force around the hose for tight connections HC095 and HC100 do not have floating bridge
The 70 Gallon Upright Aluminum Reservoir from Buyers Products features high-quality aluminum construction for lighter weight and excellent heat dissipation. It includes a diamond tread finish on the upper half and mounts behind the cab, making it an attractive and convenient addition to your truck. The 70 gallon tank is fully baffled to keep oil cool and moving correctly. The reservoir features a chrome filler breather cap and a sight/temperature gauge. A hardware mounting kit is included. Product Common Use: Dump Trucks, Walking Floor/Live Floor Applications, Truck and Trailer Hydraulic ...
Material: CR Steel, C-1008-1010 Finish: Zinc Plated Cushion: Black Vinyl, 1/32" thick Packaged in quantities of 25 pieces
200 PSI working pressure Flows up to 15 GPM for return and 5 GPM for suction line applications 3/4" NPT Ports Two 1/8" NPT Gage Ports
Black powder coated steel console Top panel punched and lettered for mounting a CHELSEA type P.T.O. air valve and a WILLIAMS type hoist air valve 5/8" diameter capped hole for air tailgate switch is standard