Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(6,931 Items)
Sub Category
Medical (40)
Remove
Waldmann D14-265-000 ISIS™ Minor Surgery Light - Floorstand
Remove

      Items
Waldmann D14-265-000 ISIS™ Minor Surgery Light - Floorstand Waldmann D14-265-000 ISIS™ Minor Surgery Light - Floorstand


Waldmann D14-265-000 ISIS™ Minor Surgery Light - Floorstand
Email This Page Printer Friendly Version
Waldmann D14-265-000 ISIS™ Minor Surgery Light - Floorstand
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB238308
Price: $2,345.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ISIS™ provides high intensity illumination of 45,000 lux (4200 fc) at 1 meter by incorporating a special 50-Watt IRC (infrared-coated) halogen-xenon bulb powered by an electronic transformer. The bulb produces less heat than standard halogens and provides a "white" 4300K color temperature and 6-inch light beam produced by custom filters. The ISIS is listed by UL as a Minor Surgery Light under IEC 60601-2-41 standards. It is ideal for Cath Labs, Surgical Suites and Medical Offices.

Product Specifications
MANUFACTURERS PART NUMBER D14-265-000
VOLTS 120V
WATTS 50
COLOR FINISH White
LAMP TYPE QT12 Halogen
MOUNTING TYPE Floor Mount


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Waldmann D13-123-100 Halux® 35/2 Including Table Clamp

Waldmann D13-123-100 Halux® 35/2 Including Table Clamp

From $384.95
More Info
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
(70)