Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APG Fab Piston Cup 1 1/4 Od X 1/2 X 1/8 - K124 - Min Qty 10
See all 28 items in product family

APG Fab Piston Cup 1 1/4 Od X 1/2 X 1/8 - K124 - Min Qty 10

Item #: WBB379316

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 10 ($29.80)

Price: $2.98
Product Information
Customer Review
Product Q&A
Piston Cups are primarily used on piston heads, plungers or rams in hydraulic or pneumatic service. Its mechanical sealing surface is at its periphery. Piston Cups are commonly used because of economical cost, excellent service life, efficient assemble, universal acceptance, and simple accessories.

Fabric reinforced Piston Cups prevent extrusion in medium pressure installations (up to 1000 psi) or where diametrical clearances are greater.

Product Specifications

    • COLOR FINISHBLACK
    • DEPTH INCHES1/2
    • LENGTH INCHESS
    • DIAMETER INCHES1.25
    • WIDTH INCHES1.25
    • HEIGHT INCHES1/8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Piston Cups

Your review: Keep More In Stock...Your delivery time is too long.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!