Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APG Urethane 92 Durometer Std Lip Seal - L12500125 - Min Qty 15
See all 69 items in product family

APG Urethane 92 Durometer Std Lip Seal - L12500125 - Min Qty 15

Item #: WBB379506

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 15 ($29.70)

Price: $1.98
Product Information
Customer Review
Product Q&A
Loaded Lip Seals are very versatile and can be used as rod seals or piston seals. They are considered to be multi-purpose seals and are designed for significantly improved performance. These Loaded Lip Seals are molded from 92 Durometer Urethane with a 70 Durometer Nitrile energizer. The energizer ensures constant pressure on the sealing lips.

The Standard Loaded Lip Seal is the most widely used design of Loaded Lip Seal. By energizing the sealing lips with an endless O-ring, you are assured of uniform, positive lip contact and excellent low pressure sealing. The seal depth is equal to the radial width, which results in a square design. Standard Loaded Lip Seals can be widely used to interchange with existing hydraulic packing and/or O-rings without changing dimensions.

Product Specifications

    • COLOR FINISHBLACK
    • DEPTH INCHES1/8
    • LENGTH INCHES3/8
    • DIAMETER INCHES3/8
    • WIDTH INCHES1/8
    • HEIGHT INCHES1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!