Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APG Urethane D Style Wiper - WD0687SH - Min Qty 50
See all 34 items in product family

APG Urethane D Style Wiper - WD0687SH - Min Qty 50

Item #: WBB379349

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 50 ($43.00)

Price: $0.86
Product Information
Customer Review
Product Q&A
The main function of the Rod Wiper is to keep the rod and cylinder clean and free from foreign matter; thus preventing premature failure. The Rod Wiper is not a pressure sealing element, yet it avoids possible abrasive effects which may result if contaminants were to reach the sealing and rod bearing elements.

One-piece snap-in type rod wiper scrapers for heavy duty applications. WD (RWD) wipers are continuous (not split) and conform with wear and side motion for effective wiping action over the entire life span of the seal.

Product Specifications

    • DIAMETER INCHES11/16
    • WIDTH INCHES11/16
    • DEPTH INCHES1/8
    • LENGTH INCHES15/16
    • COLOR FINISHBLACK
    • HEIGHT INCHES0.21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!