Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Locking Devices (426)
Remove
Bryant 29W75BRY Watertight Connector, NEMA L15-30R, 30A/250V, 3PH
Remove

      Items
Bryant 29W75BRY Watertight Connector, NEMA L15-30R, 30A/250V, 3PH Bryant 29W75BRY Watertight Connector, NEMA L15-30R, 30A/250V, 3PH


Bryant 29W75BRY Watertight Connector, NEMA L15-30R, 30A/250V, 3PH
Email This Page Printer Friendly Version
Bryant 29W75BRY Watertight Connector, NEMA L15-30R, 30A/250V, 3PH
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB599411
Price: $103.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Watertight Connector, NEMA L15-30R, 30A/250V, 3PH

Features:

  • Double insulated elastomeric cover and thermoplastic bodyfor extra safety and water resistance
  • Ergonomic industrial grip
  • Easy-clean body styling
  • Closure cap seals out water and dirt when not in use
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP73
Product Specifications
CORD & TERMINAL ACCODATIONS 12/4 S to 8/4 S, 6/4 MSHA (.640" to .930") (16.3mm to 23.6mm)
TERMINAL SCREWS #8-32 STEEL, CHROMATE
TERMINAL RETAINER POLYCARBONATE, CLEAR
MOISTURE RESISTANCE NEMA 4,4X,12,6,6P; IP65,IP66, IP67
MADE IN THE U.S.A. Yes
TERMINAL IDENTIFICATION GROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
OPERATING TEMPERATURES -40 DEG C (without impact) to +60 DEG C continuous
TEMPERATURE RISE 30 DEG C PER UL498 @ RATED CURRENT
CURRENT INTERRUPTING RATED FOR CURRENT INTERRUPTION PER UL498
MAX WORKING VOLTAGE AS MARKED
BODY HOLDING SCREWS STAINLESS STEEL SCREWS
FERRULE POLYPROPYLENE, NATURAL
GROMMET THERMOPLASTIC ELASTOMER
BLADE/CONTACT CARRIER PBT THERMOPLASTIC, YELLOW
BLADES/CONTACTS BRASS, NICKEL
DIELECTRIC VOLTAGE 2000VAC IF RATED 300V OR LESS
DRIVE SCREWS STEEL, CHROMATE
STRAIN RELIEF NUT PBT THERMOPLASTIC, GRAY
CSA LISTINGS CSA C22.2 No. 42
UL LISTINGS UL498
LISTINGS Meets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
FLAMMABILITY UL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
BRAND Hubbell-Bryant
MANUFACTURERS PART NUMBER 29W75BRY
NEMA L15-30
COLOR Yellow
VOLTAGE 3PH 250V
HOUSING INSERT POLYPROPYLENE
HOUSING THERMOPLASTIC ELASTOMER


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant 7468N TECHSPEC® Midget Locking, ML-1R, 15A, 125V, White

Bryant 7468N TECHSPEC® Midget Locking, ML-1R, 15A, 125V, White

From $12.75
More Info
Add to Cart
Bryant 7593NC Midget Locking Device Connector, ML-2R, 15A, 125V, Black/White

Bryant 7593NC Midget Locking Device Connector, ML-2R, 15A, 125V, Black/White

From $15.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)