Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 69W75BRY Weather Protective Receptacle Assembly,NEMA L15-30
See all 22 items in product family

Bryant 69W75BRY Weather Protective Receptacle Assembly,NEMA L15-30

Item #: WBB599461

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Weather Protective Receptacle Assembly,NEMA L15-30

Features:

  • Impact resistant PBT housing with stainless steel hardware
  • Weather resistant elastomeric seal
  • Large wiring chambers for easy termination
  • Mounts to FS and FD boxes Straight Blade Device

Product Specifications

    • MOUNTING PLATESTAINLESS STEEL
    • SPRINGSTAINLESS STEEL
    • HINGE PINSTAINLESS STEEL
    • VOLTAGE250
    • COLORYellow
    • NEMAL15-30
    • MANUFACTURERS PART NUMBER69W75BRY
    • BRANDBryant
    • FLAMMABILITYUL94V0 WIRING DEVICE INTERIORS
    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • UL LISTINGSUL498
    • CSA LISTINGSCSA C22.2 No. 42
    • MOISTURE RESISTANCENEMA 3R
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE
    • CORD & TERMINAL ACCODATIONS12 AWG to 6 AWG (use solid or stranded building wire or flexible cord)
    • FLIP COVER & PLATEPBT THERMOPLASTIC, YELLOW
    • SEALING COLLARTHERMOPLASTIC ELASTOMER
    • MOUNTING SCREWSSTAINLESS STEEL
    • BLADES/CONTACTSBRASS, NICKEL
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!