Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alpha Fittings Union Elbow 88130Y-04, 1/4" Tube (Yellow Brass) - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 202 items in product family

Alpha Fittings Union Elbow 88130Y-04, 1/4" Tube (Yellow Brass) - Pkg Qty 5

Item #: WBB665662

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 20/5 ($45.80)

$2.29 each

Sold in packages of 5

Price: $11.45
Product Information
Customer Review
Product Q&A
Alpha Fittings Union Elbow 88130Y-04, 1/4" Tube (Yellow Brass)

Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant

Product Specifications

    • PACKAGE QUANTITY5
    • BRANDAlpha
    • MANUFACTURERS PART NUMBER88130Y-04
    • TYPEPush-To-Connect Fittings
    • STYLEPush-Fit
    • BODYNickle Plated Brass
    • TUBING COMPATIBILITYNylon, Polyethylene, Polyurethane,Copper
    • MEDIACompressed Air, Inert Gases
    • WEIGHT LBS0.04
    • LENGTH INCHES5/6
    • SEAL TYPEBuna

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!