Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smc® Bulkhead Male Elbow Kq2le09-00-X16, Kq2 Series, 5/16" O.D. - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 192 items in product family

Smc® Bulkhead Male Elbow Kq2le09-00-X16, Kq2 Series, 5/16" O.D. - Pkg Qty 10

Item #: WBB981259

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.80 each

Sold in packages of 10

Price: $ 98.00
Product Information
Product Q&A
SMC® Bulkhead Male Elbow KQ2LE09-00-X16, KQ2 Series, 5/16 O.D.

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Documents are in PDF format

Product Specifications

    • CONNECTION THREAD--
    • RELEASE BUTTON COLOR--
    • DESCRIPTIONBulkhead Male Elbow
    • BRANDSMC®
    • T3/4-16 UNF
    • MOUNTING HOLE20
    • MANUFACTURERS PART NUMBERKQ2LE09-00-X16
    • MASS GRAMS53
    • B23.5
    • E38.5
    • D15.2
    • SERIESKQ2
    • M18.5
    • MIN. PORT SIZE6
    • APPLICABLE TUBING O.D.5/16"
    • H1 WIDTH ACROSS FLATS22.23
    • H2 WIDTH ACROSS FLATS22.23

Customers Who Viewed This Also Viewed