Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smc® Hex Socket Head Male Connector Kq2s08-03as-X12, Kq2 Series, 8mm O.D. - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Smc® Hex Socket Head Male Connector Kq2s08-03as-X12, Kq2 Series, 8mm O.D. - Pkg Qty 10

Item #: WBB981238

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.52 each

Sold in packages of 10

Price: $35.20
Product Information
Product Q&A
SMC® Hex Socket Head Male Connector KQ2S08-03AS-X12, KQ2 Series, 8MM O.D.

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Documents are in PDF format

Product Specifications

    • BRANDSMC®
    • CONNECTION THREAD3/8" R
    • H WIDTH ACROSS FLATS6
    • L27.5
    • DESCRIPTIONHex Socket Head Male Connector
    • MANUFACTURERS PART NUMBERKQ2AS08-03AS-X12
    • MASS GRAMS24
    • RELEASE BUTTON COLORWhite
    • APPLICABLE TUBING O.D.8MM
    • EFFECTIVE AREA NYLON MM²23.3
    • SERIESKQ2
    • LUBRICANTWhite Vaseline
    • EFFECTIVE AREA URETHANE MM²16.2
    • D117
    • M18.5
    • A21

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.