Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smc® Male Run Tee Kq2y06-M5-X17, Kq2 Series, 6mm O.D. - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Smc® Male Run Tee Kq2y06-M5-X17, Kq2 Series, 6mm O.D. - Pkg Qty 10

Item #: WBB981278

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.56 each

Sold in packages of 10

Price: $45.60
Product Information
Product Q&A
SMC® Male Run Tee KQ2Y06-M5-X17, KQ2 Series, 6MM O.D.

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Documents are in PDF format

Product Specifications

    • MANUFACTURERS PART NUMBERKQ2Y06-M5-X17
    • DESCRIPTIONMale Run Tee
    • SERIESKQ2
    • APPLICABLE TUBING O.D.6MM
    • CONNECTION THREADM5 x 0.8
    • H WIDTH ACROSS FLATS7
    • D111.6
    • L117.1
    • L214.7
    • L317.1
    • A28.7
    • M13.5
    • EFFECTIVE AREA NYLON MM²4.5
    • EFFECTIVE AREA URETHANE MM²4.5
    • MASS GRAMS4.5
    • GREASE FREEY
    • RUBBER MATERIALNBR (With Fluorine Coating)
    • RELEASE BUTTON COLORLight Blue
    • BRANDSMC®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.