Fittings
Availability
Free Shipping
Type
Size
Brand
Package Quantity
Length
Height
Color
Price
Package Quantity
10
Nominal Flow Diameter
1/4 in
AIGNEP Adapter, 82242N-02-02, 1/8" Male G Thread x 1/8" Female NPTF, Nickel Plated Brass - Pkg Qty 10
Nominal Flow Diameter
1/8 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
10
Nominal Flow Diameter
1/4 in
Package Quantity
25
Nominal Flow Diameter
1/4 in
Package Quantity
25
Nominal Flow Diameter
1/4 in
Primefit (2-Way) T-Style Air Manifold with Industrial 6-Ball Brass Couplers, 1/4"
Package Quantity
1
Nominal Flow Diameter
1/4 in
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
1
Nominal Flow Diameter
1/4 in
Package Quantity
10
Nominal Flow Diameter
1/4 in
Primefit (4-Way) Round Air Manifold Assembly with Industrial 6-Ball Couplers, 1/4"
Package Quantity
1
Nominal Flow Diameter
1/4 in
Package Quantity
25
Nominal Flow Diameter
3/8 in
Primefit Industrial M-Style Steel Plug 1/4" x 1/4" Push Lock Hose Barb - Pack of 25
Package Quantity
25
Nominal Flow Diameter
1/4 in
Package Quantity
25
Nominal Flow Diameter
1/4 in
Package Quantity
25
Nominal Flow Diameter
3/8 in
AIGNEP Adapter, 82241N-06-06, 3/8" Male NPTF x 3/8" Female G Thread, Nickel Plated Brass - Pkg Qty 10
Nominal Flow Diameter
3/8 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
1
Nominal Flow Diameter
1/2 in
Package Quantity
25
Nominal Flow Diameter
3/8 in
Package Quantity
25
Nominal Flow Diameter
3/8 in
Package Quantity
10
Nominal Flow Diameter
1/4 in
Package Quantity
10
Nominal Flow Diameter
1/4 in
Primefit 6-Ball Automotive T-Style Coupler 1/4" x 3/8" Standard Hose Barb - Pack of 10
Package Quantity
10
Nominal Flow Diameter
1/4 in
Package Quantity
10
Nominal Flow Diameter
1/4 in
Package Quantity
10
Nominal Flow Diameter
3/8 in
AIGNEP Adapter, 82241N-32-M5, 10/32 UNF Male Thread x M5 Female Thread, Nickel Plated Brass - Pkg Qty 10
Nominal Flow Diameter
10-32 UNF in
Thread
UNF in
Body Material
Nickel Plated Brass
Package Quantity
10
Nominal Flow Diameter
1/4 in
Package Quantity
10
Nominal Flow Diameter
3/8 in
Package Quantity
10
Nominal Flow Diameter
3/8 in
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
10
Nominal Flow Diameter
1/4 in
Package Quantity
10
Thread
1/8 MNPT in
Primefit Industrial M-Style Steel Plug 1/4" x 1/4" Standard Hose Barb - Pack of 25
Package Quantity
25
Nominal Flow Diameter
1/4 in
Package Quantity
1
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
1
Nominal Flow Diameter
3/8 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
25
Nominal Flow Diameter
1/4 in
Package Quantity
5
Thread
1/2 MNPT in
Package Quantity
25
Nominal Flow Diameter
1/4 in
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
AIGNEP Reducer, 82280N-06-04, 3/8" Male NPTF x 1/4" NPTF Female Thread, Nickel Plated Brass - Pkg Qty 10
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
10
Thread
1/8 MNPT in
Primefit Industrial M-Style Steel Plug 1/4" x 3/8" Standard Hose Barb - Pack of 25
Package Quantity
25
Nominal Flow Diameter
1/4 in
Package Quantity
10
Nominal Flow Diameter
1/4 in
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass