Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Parker Prestolok, Male Elbow 90, 1/4, 1/8 - Pkg Qty 10
See all 39 items in product family

Parker Prestolok, Male Elbow 90, 1/4, 1/8 - Pkg Qty 10

Item #: WBB364462

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.00 each

Sold in packages of 10

Price: $40.00
Product Information
Customer Review
Product Q&A
Parker Prestolok, Male Elbow 90, 1/4, 1/8

A compact one-piece push-to-connect fitting. Designed for low pressure curcuits where assembly, disassembly and reassembly is important. Stainless steel grab ring grips the tubing to provide retention. Swivels are featured on all male pipe threaded shapes for installation in tight places and for precise positioning. Prestolok should not be used for live swivel applications. Prestolok fittings come with pre-applied white acrylic sealant.

Product Specifications

    • DISTRIBUTOR PART NUMBERW169PLPNS-4-2
    • THREAD SIZE NPTF1/8
    • TEMPERATURE RANGE0° to +200°F
    • RATED PRESSUREUp to 300 PSI Depending On Tubing
    • TYPEMale Elbow 90
    • BRANDParker Prestolok
    • CONSTRUCTIONNickel Plated Brass
    • TUBE SIZE OD (IN)1/4
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:46