Grease Hose Reels
Width
Type
Length
Color
Price
PSI
3,000 psi
Reel Hose Length Capacity
50 ft
Width
24.06 in
Height
25.00 in
Coxreels 1125-4-325 Competitor Series 1/2"x325' 3000 PSI Hand Crank Steel Hose Reel
PSI
3000 psi
Reel Hose Length Capacity
325 ft
Width
33-3/4 in
Height
18-3/4 in
Coxreels SM17-3-250 3/8"x250' 4000 PSI Hand Crank High Pressure Steel Hose Reel W/ Swivel Mount
PSI
4000 psi
Reel Hose Length Capacity
250 ft
Width
19 in
Height
18-1/2 in
1175-1-100, Challenger Hand Crank Hose Reel: 3/4" I.D., 100' Hose Capacity, Less Hose 4000 PSI
PSI
4000 psi
Reel Hose Length Capacity
100 ft
Width
23-1/4 in
Height
17 in
PSI
3000 psi
Reel Hose Length Capacity
150 ft
Width
32.75 in
Height
26.25 in
117-3-250, Challenger Hand Crank Hose Reel: 3/8" I.D., 250' Hose Capacity, Less Hose, 4000 PSI
PSI
4000 psi
Reel Hose Length Capacity
250 ft
Width
17 in
Height
17 in