Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electromechanical Timers (240)
Remove
NSI TZ220L 120V DPDT 20A Astro With Manual Bypass Switches
Remove

      Items
NSI TZ220L 120V DPDT 20A Astro With Manual Bypass Switches NSI TZ220L 120V DPDT 20A Astro With Manual Bypass Switches


NSI TZ220L 120V DPDT 20A Astro With Manual Bypass Switches
NSI TZ220L 120V DPDT 20A Astro With Manual Bypass Switches
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB434554
List Price $1,726.01    Save 43%
Price: $989.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

120V DPDT 20A Astro With Manual Bypass Switches

Automatic control for night lighting when the ON operation is required at sunset and it may be desirable to override the automatic schedule ON or OFF.

Product Specifications
AMPS 20
BRAND Tork
COLOR FINISH Beige
DEPTH INCHES 5
HEIGHT INCHES 12-1/2
HORSE POWER 1
MANUFACTURERS PART NUMBER TZ220L
SWITCH TYPE DPDT
VOLTAGE 120
WIDTH INCHES 11
MOTOR: Hz 60
MOTOR: PART# 36


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic T101PCD82 NEMA 3R - 24 Hour Dial Mechanical Time Switch In See-Thru Cover, 125V, SPST

Intermatic T101PCD82 NEMA 3R - 24 Hour Dial Mechanical Time Switch In See-Thru Cover, 125V, SPST

From $112.95
More Info
Add to Cart
Intermatic C8815 NEMA 1-125V SPDT Time Switch, 10 Minute Cycle With 5 Sec.Tripper Actuating Time

Intermatic C8815 NEMA 1-125V SPDT Time Switch, 10 Minute Cycle With 5 Sec.Tripper Actuating Time

From $138.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)