Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
AC Electric Vibrators (124)
Remove
Vibco Heavy Duty Electric Vibrator - 2PCD-1050-3-575
Remove

      Items
Vibco Heavy Duty Electric Vibrator - 2PCD-1050-3-575 Vibco Heavy Duty Electric Vibrator - 2PCD-1050-3-575


Vibco Heavy Duty Electric Vibrator - 2PCD-1050-3-575
Vibco Heavy Duty Electric Vibrator - 2PCD-1050-3-575
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB261233
Price: $719.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vibco Heavy Duty Electric Vibrator - 2PCD-1050-3-575

Totally Enclosed, non ventilated Heavy-Duty Electric Vibrator. Adjustable force: 50 to 1100 lbs., 3600 VPM. 575 Volt, 3 Phase, 60 Hz. Proper overload starter box required. 5.51" x 4.13" x 1/2 dia. (140 mm x 105 mm x 13 mm dia.) mounting holes to match competitive units.

Product Specifications
LENGTH INCHES 12.625
WIDTH INCHES 7
HEIGHT INCHES 8.75
MANUFACTURER PART NUMBER 2PCD-1050-3-575
BRAND VIBCO Vibrators
CONSTRUCTION Heavy Duty
SERIES 2P
VOLTS 575
AMPS 0.5
PHASE 3
HORSEPOWER 1/2
FORCE LBS 67-1131
FORCE NEWTONS 298-5031
ENCLOSURE Totally Enclosed
DECIBEL 64
DIMENSION A INCHES 5.51
DIMENSION B INCHES 4.13
DIMENSION C INCHES 0.5
DIMENSION D INCHES 5.5625
DIMENSION E INCHES 1.375


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vibco Adjustable Speed and Force Electric Vibrator - SCR-60CE

Vibco Adjustable Speed and Force Electric Vibrator - SCR-60CE

From $454.95
More Info
Add to Cart
Vibco Heavy Duty Electric Vibrator - 2PCD-200-3-230V

Vibco Heavy Duty Electric Vibrator - 2PCD-200-3-230V

From $448.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)