Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
AC Electric Vibrators (124)
Remove
Vibco Small Impact Electric Vibrator - SPWT-21
Remove

      Items
Vibco Small Impact Electric Vibrator - SPWT-21 Vibco Small Impact Electric Vibrator - SPWT-21


Vibco Small Impact Electric Vibrator - SPWT-21
Vibco Small Impact Electric Vibrator - SPWT-21
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB261280
Price: $299.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vibco Small Impact Electric Vibrator - SPWT-21

SPWT Vibrator is water tight, small impact, continuous duty vibrator. 115V, 20 lbs of force, 1PH electric, with 3200 VPM. All aluminum construction. Available in 230V 1 Phase. .

Product Specifications
LENGTH INCHES 5.375
WIDTH INCHES 5.5
HEIGHT INCHES 6.5
MANUFACTURER PART NUMBER SPWT-21
BRAND VIBCO Vibrators
CONSTRUCTION Lightweight
SERIES SPWT
VOLTS 115
AMPS 1.4
PHASE 1
FORCE LBS 20
FORCE NEWTONS 89
ENCLOSURE Watertight
DECIBEL 45
DIMENSION A INCHES 4.75
DIMENSION B INCHES 2.75
DIMENSION C INCHES 0.375
DIMENSION D INCHES 4.5
DIMENSION E INCHES 0.625


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vibco Adjustable Speed and Force Electric Vibrator - SCR-60CE

Vibco Adjustable Speed and Force Electric Vibrator - SCR-60CE

From $454.95
More Info
Add to Cart
Vibco Heavy Duty Electric Vibrator - 2PCD-200-3-230V

Vibco Heavy Duty Electric Vibrator - 2PCD-200-3-230V

From $448.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)