Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

FOR COLOR SELECTION-CLICK CUSTOMIZE

Personalized Bag-Pony Plastic, 13W X 15 1/2H X 4H, Flexo Ink Imprint

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Personalized Bag-Pony Plastic, 13W X 15 1/2H X 4H, Flexo Ink Imprint

Item #: WBB986543

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 500 ($270.00)

List Price: $1.40 Save up to 67%
Qty Price
1-499 $0.54 ea.
1000-2999 $0.51 ea.
3000+ $0.46 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Personalized Bag-Pony Plastic, 13W X 15 1/2H X 4H, Flexo Ink Imprint

Features

  • Plastic
  • Soft loop handles
  • Reinforced fold-over tops
  • Bottom gussets


Product Specifications

    • IMPRINT AREA7"W x 7"H
    • MANUFACTURERS PART NUMBER21S1315
    • MATERIALPlastic
    • PRODUCTION TIME6 Days After Proof Approval
    • TYPEPlastic
    • BRANDBag Makers
    • PRICE INCLUDESOne Color/One Locations
    • HANDLESSoft Loop
    • STYLESoft Loop
    • IMPRINT METHODFlexo Ink Imprint
    • SIZE13"W x 15-1/2"H x 4"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:25