Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Terminals & Disconnects


(1,285 Items)
Sub Category
Terminals (857)
Remove
Gardner Bender 10-112 Spade Terminal, 22-16 Awg, Stud Size 8-10, Red - 100 pk.
Remove

      Items
Gardner Bender 10-112 Spade Terminal, 22-16 Awg, Stud Size 8-10, Red - 100 pk. Gardner Bender 10-112 Spade Terminal, 22-16 Awg, Stud Size 8-10, Red - 100 pk.


Gardner Bender 10-112 Spade Terminal, 22-16 Awg, Stud Size 8-10, Red - 100 pk.
Gardner Bender 10-112 Spade Terminal, 22-16 Awg, Stud Size 8-10, Red - 100 pk.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB524435
Minimum Quantity: 25 ($187.50)
Price: $7.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Spade Terminal, 22-16 Awg, Stud Size 8-10, Red - 100 pk.

Features
  • Quick and reliable crimp-type wire connections.
  • Color-coded by wire gauge size.
  • Available in a variety of packaging options and stud sizes.
  • Rated at 600 Volt Max.
  • Temperature rating: 167 °F (75 °C).
Product Specifications
PRODUCT FAMILY Spade Terminals
RATING 600 Volts
PACKAGE QUANTITY 100
WIRE RANGE #22 - #18 AWG
COLOR Red
MANUFACTURERS PART NUMBER 10-112
BRAND Gardner Bender


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Gardner Bender 10-104 Ring Terminal, 16-14 Awg, Stud Size 8-10, Blue - 100 pk.

Gardner Bender 10-104 Ring Terminal, 16-14 Awg, Stud Size 8-10, Blue - 100 pk.

From $7.80
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)