

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor VM3546T-5, 1HP, 1725RPM, 3PH, 60HZ, 143TC, 3518M, TEFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VM3546T-5, 1HP, 1725RPM, 3PH, 60HZ, 143TC, 3518M, TEFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391202
|
|
|
| List Price $486.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$316.95 ea. |
| 6+ |
$302.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1HP,1725RPM,3PH,60HZ,143TC,3518M,TEFC,F1
Features:- 1.15 Service Factor
- Positively locked drive end ball bearing
- Dynamically balanced rotors
Typical Applications: Pumps, fans, compressors, blowers, machine tools, conveyors and many applications requiring 575 volt power.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1 |
| ENCLOSURE |
TEFC |
| FRAME |
143TC |
| MOUNTING |
NO MOUNTING |
| RPM |
1725 |
| VOLTAGE |
575 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
34 |
| POWER-FACTOR |
83 |
| BALDOR CATALOG NUMBER |
VM3546T-5 |
| DOE-CODE |
-- |
| 208V AMPS |
-- |
| KVA-CODE |
K |
| INSULATION CLASS |
B |
| FL EFFICIENCY |
82.5 |
| FL AMPS |
1.1 |
| DESIGN CODE |
B |
| BEARING-OPP-DRIVE-END |
6203 |
| BEARING-DRIVE-END |
6205 |
| BRAND |
Baldor |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
35A003T604H1 |
| C-DIMENSION INCHES |
12.31 |
| DRIVE END FLANGE |
C-Face |
| POLES |
4 |
|
|
|
|
|
|