Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
3-Phase Motors (3,812)
Remove
Leeson Motor-1.5HP, 208-220/460V, 1170RPM, DP, Rigid Mount, 1.15 SF, 84 Eff.
Remove

      Items
Leeson Motor-1.5HP, 208-220/460V, 1170RPM, DP, Rigid Mount, 1.15 SF, 84 Eff. Leeson Motor-1.5HP, 208-220/460V, 1170RPM, DP, Rigid Mount, 1.15 SF, 84 Eff.


Leeson Motor-1.5HP, 208-220/460V, 1170RPM, DP, Rigid Mount, 1.15 SF, 84 Eff.
Email This Page Printer Friendly Version
Leeson Motor-1.5HP, 208-220/460V, 1170RPM, DP, Rigid Mount, 1.15 SF, 84 Eff.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB222175
List Price $713.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $416.95 ea.
6+ $397.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Purpose, 3-Phase Motor: 1.5HP, 1170 RPM, Drip-Proof (DP) Enclosure, 182 Frame, Rigid Mount, 208-220/460V, 3PH, 60HZ, Name Plate Amps 5.7-5.6/2.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 84, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length 2-1/4", Shaft Diameter 1 1/8".

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.



Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram

Compatibility
AO Smith/Magnetek: E214
Baldor: M3207T
Grainger/Dayton: 3N676
Leland-Faraday: LFI-86015
Marathon: E729
Product Specifications
HORSEPOWER 1.5
ENCLOSURE DP
FRAME 182
MOUNTING Rigid
RPM 1170
PHASE 3
DESIGN Sq Cage Inductor Run
VOLTAGE 208-220 / 460
NAMEPLATE AMPS 5.7-5.6/2.8
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE EPAct
EFFICIENCY 84
AMBIENT TEMP C 40
SHAFT DIAMETER 1-1/8
SHAFT LENGTH 2-1/4
ROTATION REV
SHAFT END BEARING 6206
WEIGHT 60
UL Y
CSA Y
LEESON MODEL NO. C182T11DB8BB
UPC 69172008601
CATALOG NO. 131971
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)