Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

DC Motors

DC Motors are precision tools meticulously crafted for many applications demanding reliability. Specially engineered for durable performance, these commercial DC motors drive conveyor systems with precision and power essential machinery. Industrial dc motors guarantee steadfast power and enduring performance in manufacturing plants and assembly lines.
83 Results

Availability

Horsepower

View All Horsepower

Brand

Voltage

View All Price
83 Results
Compare
1
1
$959.00
Ships in 2 Business Days

Horsepower

1/2 HP

Nameplate RPM

1750 rpm

Frame

56C

Enclosure

TEFC

Compare
BESTSELLER
1
1
$901.37
Ships within 1 Business Day

Horsepower

1/2 HP

Nameplate RPM

1750 rpm

Frame

56C

Voltage

90 V

Compare
BESTSELLER
1
1
$1,331.64
Ships within 1 Business Day

Horsepower

1 HP

Nameplate RPM

1750 rpm

Frame

56C

Enclosure

TEFC

Compare
1
1
See price in cart
Ships in 2 Business Days

Horsepower

1 HP

Nameplate RPM

1800 rpm

Frame

56C

Voltage

12 V

Compare
1
1
$969.00
Ships in 2 Business Days

Horsepower

1/3 HP

Nameplate RPM

1750 rpm

Frame

56C

Voltage

90 V

Compare
1
1
$3,369.00
Ships in 2 Business Days

Horsepower

3 HP

Nameplate RPM

1750 rpm

Frame

184TC

Enclosure

TEFC