Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,897 Items)
Sub Category
Premium Efficiency Motors (2,185)
Remove
Marathon Motors EPAct Efficiency Motor, U725, 25HP, 1800RPM, 208-230/460V, 3PH, 284TC FR, TEFC
Remove

      Items
Marathon Motors EPAct Efficiency Motor, U725, 25HP, 1800RPM, 208-230/460V, 3PH, 284TC FR, TEFC Marathon Motors EPAct Efficiency Motor, U725, 25HP, 1800RPM, 208-230/460V, 3PH, 284TC FR, TEFC


Marathon Motors EPAct Efficiency Motor, U725, 25HP, 1800RPM, 208-230/460V, 3PH, 284TC FR, TEFC
Picture may not represent actual product
Marathon Motors EPAct Efficiency Motor, U725, 25HP, 1800RPM, 208-230/460V, 3PH, 284TC FR, TEFC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB871422
Price: $1,623.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors EPAct Efficiency Motor, U725, 25HP, 1800RPM, 208-230/460V, 3PH, 284TC FR, TEFC

Marathon's EPAct Efficient Motors are designed meet the new Energy Efficient standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.

Product Specifications
ENCLOSURE TEFC
FRAME 284TC
MOUNTING C-Face Rigid
PHASE 3
DUTY Continuous
AMBIENT TEMP C 40
WEIGHT 352
UL Recognized Construction
CSA Y
60 HERTZ FL Eff 92.40%
60 HERTZ VOLTS 208-230/460
60 HERTZ FL AMPS 97-62/31
60 HERTZ SF 1.15
50 Hertz HP 20
50 Hertz kW 14.92
50 Hertz RPM 1500
50 Hertz Voltage 190/380
50 Hertz FL Amps 60/30
50 Hertz SF 1.15
ORIENTATION Horizontal
ASSEMBLY F1 (F2 Modification Available)
DRIVE END BEARING SIZE 311
OPPOSITE END BEARING SIZE 209
STARTING TYPE Across The Line
IP CODE 43
CATALOG NUMBER U725
BEARING-DRIVE-END Ball
60 HERTZ RPMS 1800
60 HERTZ kW 18.65
60 HERTZ HP 25
MODEL NUMBER 284TTFPA4027
BRAND Marathon Motors
NEMA DESIGN B
APPROVAL-CE Y
BEARING-OPP-DRIVE-END Ball
INSULATION CLASS B
KVA-CODE F


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)